Beli oscilloscope digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FNIRSI Digital Storage Oscilloscope
    Mulai

    Rp7.199.900

    FNIRSI Digital Storage Oscilloscope
    Deskripsi:
    - The FNIRSI-1014D is an integrated oscilloscope and signal generator.- This cost-effective, dual-channel desktop oscilloscope features a high sampling rate, high bandwidth, high voltage resistance, and ample storage capacity, allowing for up to 1,000 waveforms to be stored. A powerful waveform image manager supports thumbnail viewing and features waveform zoom, reduction, and movement.- USB functionality supports firmware upgrades and allows interconnection with a computer for convenient secondary analysis.- The built-in DDS function signal generator supports 14 types of truncated waveform output (@2.5VPP), an industry-first.- The built-in DDS function signal generator's industry-first cutoff output (@2.5VPP) supports 14 standard function signals and a freely customizable cutoff signal. It also features burn-in prevention and one-touch auto-adjustment.
    atribut:
    • Vertical Sensitivity: 50mV to 500V
    • Accuracy (%): Voltage: ±5
    • Analog Bandwidth (MHz): 100
    • Cursor Type: Horizontal X, Horizontal Y, Trigger Y
    • Dimensions (mm): 310×145×70
    • Display Format: TFT
    • Frequency Accuracy (%): +0.01 (high accuracy)
    • Input Impedance (MΩ): 1
    • Interceptor Output: Supported
    • Maximum Test Voltage (V): 40 (1x); 400 (10x)
    • Number of Channels: 2
    • Parameters: Measurement parameters: 12 types
    • Power Requirements: 5V 2A/3A/4A
    • Rise Time (ns): < 3
    • Sampling Rate (GS/s): up to 1
    • Screen Size (inch): 7
    • Signal Generator: Supports 14 types of signal output
    • Storage Depth (KBit): 240
    • Storage Waveform: 1000 images + 1000 waveforms
    • Time Base Range: 50S to 10nS
  2. Tektronix Digital Oscilloscope
    Mulai

    Rp45.999.900

    Tektronix Digital Oscilloscope
    Deskripsi:
    The new TBS2000B Series delivers the most important aspects of an oscilloscope: displaying and measuring signals at a high level.With a large 9-inch display (15 divisions horizontally), you can see more signals on one screen.With a record length of 5M points, you can capture long periods of data.Easy-to-use cursors and 32 powerful automatic measurements allow you to make a variety of measurements.Wi-Fi connectivity and 100-BaseT Ethernet support make it easy to share your measurement results. It offers great performance at an affordable price.
  3. Hantek Oscilloscope
    Mulai

    Rp3.499.900

    Hantek Oscilloscope
    Deskripsi:
    - Bandwidth:70-200MHz;- 1GSa/s Real Time Sample Rate;- Record length up to 40K;- Multiple automatic measurements;- Large (7.0-inch) color display, WVGA(800x480);- Trigger mode: edge/pulse width/line selectable video/slop/overtime etc.FFT : Windows: Hanning, Flatop, Rectamgular, Bartlett, Blackman; 1024 sample pointBandwidth Limit : 20MHzLow Frequency Response (-3db) : ≤10Hz at BNCDC Gain Accuracy : ±3% for Normal or Average acquisition mode, 10V/div to 10mV/div; ±4% for Normal or Average acquisition mode, 5mV/div to 2mV/divDC Measurement Accuracy, Average Acquisition Mode : When vertical displacement is zero, and N ≥16:± (3% × reading + 0.1div + 1mV) only 10mV/div or greater is selected; When vertical displacement is not zero, and N≥16: ± [3% × (reading + vertical position) + 1% of vertical position + 0.2div]; Add 2mV for settings from 2mV/div to 200mV/div; add 50mV for settings from 200mV/div to 10V/divVolts Measurement Repeatability, Average Acquisition Mode : Delta volts between any two averages of ≥16 waveforms acquired under same setup and ambient conditionsTrigger Types : Edge, Video, Pulse, Slope, Over time, AlternativeTrigger Source : CH1, CH2, EXT, EXT/5, AC LineTrigger Modes : Auto, Normal, SingleCoupling Type : DC, AC, Noise Reject, HF Reject, LF RejectTrigger Sensitivity (Edge Trigger Type) DC(CH1,CH2): 1div from DC to 10MHz; 1.5div from 10MHz to 100MHz; 2div from 100MHz to Full;DC(EXT): 200mV from DC to 100MHz; 350mV from 100MHz to 200MHz;DC(EXT/5): 1V from DC to 100MHz;1.75V from 100MHz to 200MHz; AC: Attenuates signals below 10Hz;HF Reject: Attenuates signals above 80kHz; LF Reject: Same as the DC-coupled limits for frequencies above 150kHz; attenuates signals below 150kHzTrigger Level Range : CH1/CH2: ±8 divisions from center of screen; EXT: ±1.2V; EXT/5:±6VTrigger Level Accuracy (typical) Accuracy is for signals having rise and fall times ≥20ns : CH1/CH2: 0.2div × volts/div within ±4 divisions from center of screen; EXT: ± (6% of setting + 40mV); EXT/5: ± (6% of setting + 200mV);Set Level to 50%(typical) : Operates with input signals ≥50HzVideo Trigger Type : CH1, CH2: Peak-to-peak amplitude of 2 divisions; EXT: 400mV; EXT/5: 2VSignal Formats and Field Rates, Video Trigger Type : Supports NTSC, PAL and SECAM broadcast systems for any field or any lineHoldoff Range : 100ns ~ 10sPulse Width Trigger Mode : Trigger when (< , >, = , or ≠); Positive pulse or Negative pulsePulse Width Trigger Point : Equal: The oscilloscope triggers when the trailing edge of the pulse crosses the trigger level.Not Equal: If the pulse is narrower than the specified width, the trigger point is the trailing edge. Otherwise, the oscilloscope triggers when a pulse continues longer than the time specified as the Pulse Width.Less than: The trigger point is the trailing edge.Greater than (also called overtime trigger): The oscilloscope triggers when a pulse continues longer than the time specified as the Pulse WidthPulse Width Range : 20ns ~ 10sSlope Trigger Mode : Trigger when (< , > , = , or ≠ ); Positive slope or Negative slopeSlope Trigger Point : Equal: The oscilloscope triggers when the waveform slope is equal to the set slope.Not Equal: The oscilloscope triggers when the waveform slope is not equal to the set slope.Less than: The oscilloscope triggers when the waveform slope is less than the set slope.Greater than: The oscilloscope triggers when the waveform slope is greater than the set slope.Time Range : 20ns ~ 10sOver Time Mode : Rising edge or Falling edgeTime Range : 20ns ~ 10sTrigger on CH1 : Internal Trigger: Edge, Pulse Width, Video, SlopeTrigger on CH2 : Internal Trigger: Edge, Pulse Width, Video, SlopeReadout Resolution : 6 digitsAccuracy (typical) : ±30ppm (including all frequency reference errors and ±1 count errors)Frequency Range : AC coupled, from 4Hz minimum to rated bandwidthSignal Source : Pulse Width or Edge Trigger modes: all available trigger sourcesThe Frequency Counter measures trigger source at all times, including when the oscilloscope acquisition pauses due to changes in the run status, or acquisition of a single shot event has completed.Pulse Width Trigger mode: The oscilloscope counts pulses of significant magnitude inside the 1s measurement window that qualify as triggerable events, such as narrow pulses in a PWM pulse train if set to < mode and the width is set to a relatively small time.Edge Trigger mode: The oscilloscope counts all edges of sufficient magnitude and correct polarity.Video Trigger mode: The Frequency Counter does not work.Cursor Measurement : Voltage difference between cursors: △VTime difference between cursors: △TReciprocal of △T in Hertz (1/ΔT)Auto Measuerment : Frequency, Period, Mean, Pk-Pk, Cycli RMS, Minimum, Maximum, Rise time, Fall Time, +Pulse Width, -Pulse Width, Delay1-2Rise, Delay1-2Fall, +Duty, -Duty, Vbase, Vtop, Vmid, Vamp, Overshoot, Preshoot, Preiod Mean, Preiod RMS, FOVShoot, RPREShoot, BWIDTH, FRF, FFR, LRR, LRF, LFR, LFFDisplay Type : 7 inch 64K color TFT (diagonal liquid crystal)Display Resolution : 800 horizontal by 480 vertical pixelsDisplay Contrast : Adjustable (16 gears) with the progress barOutput Voltage( typical) : About 5Vpp into ≥1MΩ loadFrequency(typical) : 1kHzSupply Voltage : 100-120VACRMS(±10%), 45Hz to 440Hz, CATⅡ120-240VACRMS(±10%), 45Hz to 66Hz, CATⅡPower Consumption :
  4. Teledyne LeCroy Bench Oscilloscope 4000HD Series
    Mulai

    Rp369.999.900

    Teledyne LeCroy Bench Oscilloscope 4000HD Series
    Deskripsi:
    Teledyne LeCroy WaveSurfer 4000HD High Definition OscilloscopesOscilloscopes are tools used by engineers, designers, and technicians to analyze and measure complicated electronic signals. Oscilloscopes enable you to develop and verify high-performance systems and electronic designs. They are an indispensable tool in any workshop, laboratory or test station.Teledyne LeCroy's WaveSurfer 4000HD series of digital oscilloscopes come with 4 input channels 12-bit resolution and are available in bandwidths ranging from 200 MHz up to 1 GHz. Compact and only 6.3" deep the WaveSurfer 4000HD oscilloscopes are one of the most space-efficient bench scopes around. Combine this with Teledyne LeCroy's HD4096 HD technology, long memory, and a compact form factor the WaveSurfer 4000HD series of oscilloscopes provide superior and uncompromised measurement performance.With a large 12.1" multi-touch colour LCD display and mixed-signal capabilities the Teledyne LeCroy WaveSurfer 4000HD oscilloscopes are the ideal instrument for debug and troubleshooting. Particularly in power electronics designs, digital power management, power integrity analysis, automotive electronics and embedded or mechatronics designs.
    atribut:
    • Digital/Analog: Digital
    • Maximum Vertical Sensitivity (V/div): 1
    • Minimum Time Base (ns/div): 10
    • Minimum Vertical Sensitivity (mV/div): 1
    • Number of Analogue Channels: 4
    • Oscilloscope Form: Digital Storage
    • Oscilloscope Type: Bench
    • Power Source: Mains
    • Safety Category: CAT II 300V
    • Sample Rate Random (Gsps): 10
    • Screen Size (inch): 12.1
    • Series: WaveSurfer 4000HD
    • Vertical Resolution (bit): 12
  5. Aditeg Digital Oscilloscope
    Mulai

    Rp14.999.900

    Aditeg Digital Oscilloscope
    atribut:
    • Display: Color , LCD 7 inch
    • Sampling Rate (GS/s): 1
  6. Extech Portable Digital Oscilloscope
    Mulai

    Rp35.999.900

    Extech Portable Digital Oscilloscope
    atribut:
    • UNSPSC: 41113638
    • Bandwidth (MHz): 20
    • Battery Life (hour): 4
    • Battery Pack Recharge Time (hour): 4
    • Battery Type: Rechargeable Li-Ion
    • Brand: EXTECH
    • Capacitance Measurements: Yes
    • Channels: 2
    • Cursors and Zoom: Cursors
    • Display (inch): 3.8 Color LCD
    • Features: (5) Automatic Measurements; AC/DC Voltage; Auto-Setup; Average Mode; Current; Diode Check and Continuity; Peak Detect; Resistance; Waveform Math; XY Mode
    • Glitch Capture (nsec): 50
    • Includes: Capacitor Measuring Module; Current Shunt; Hard Carrying Case and Instructions; Screwdriver; Test Leads; Two 1X/10X Oscilloscope Probes; Universal AC Adaptor/Charger; USB Cable and Software
    • Input Sensitivity (mV/Div-V/Div): 5 to 5
    • Interface: USB
    • Manufacturer Part Number: MS420
    • Max. Record Length: 6k/ Channel
    • Maximum-Minimum Sweep Speed (ns/div - s/div): 5 to 5
    • Persistence: Yes
    • Product Type: Handheld Digital Oscilloscope
    • Safety Rating (V): CAT II 400
    • Sampling Rate (MS/s): 100
    • Triggering Mode: Edge and Video; Free Run; Single
    • True RMS: Yes
    • Waveform / Measurement Stored: 4
  7. UNI-T Digital Storage Oscilloscope (Osiloskop)
    Mulai

    Rp27.999.900

    UNI-T Digital Storage Oscilloscope (Osiloskop)
    Deskripsi:
    UTD2000CEM series is cost-effective benchtop digital storage oscilloscope with 8-inch screen, 800×480 high resolution display, 1GS/s sampling rate, 20,000wfms/s waveform capture rate, 32Mpts memory depth, a variety of trigger types, which is more suitable for general signal measurements.
    atribut:
    • Bandwith (MHz): 100
    • Channels: 2
    • Sampling Rate: Single Channel : 1GS/s; Dual Channel : 500MS/s
    • Rise Time (ns): ≤3.5
    • Memory Depth (Mpts): 28
    • Waveform Capture Rate (wfm/s): ≥20000
    • Input Impedance: (1MΩ±2%)//(22pF±3pF)
    • Product Color : White and Grey
    • Product Size(mm): 336x164x108
    • Storage Methods: Setup, wave, bitmap
    • Trigger Types: Edge, pulse width, slope, video, runt, window
    • Vertical Scale (V/div): 1 - 20
  8. RIGOL Digital Oscilloscope
    Mulai

    Rp12.999.900

    RIGOL Digital Oscilloscope
    Deskripsi:
    It is common to observe up to high-frequency signals, and it is mainly used in the field of electrical measurement, such as waveform analysis, observation of high-speed phenomena, and observation of transient phenomena.*The warranty period is 3 years (excluding probes), and if it is within 3 years, it will be repaired free of charge.
  9. Textronix 4ch Mixed Signal Oscilloscope
    Mulai

    Rp139.999.900

    Textronix 4ch Mixed Signal Oscilloscope
    atribut:
    • Bandwidth Limit (MHz): 20, 70, 100, 200, 350, 500 (limited by the frequency band of the device)
    • Battery Capacity (mAh): 6700
    • Dimensions (Height HxWidth WxDepth D) (mm): 210×344×40.4
    • Dimensions (HxWxD) (mm): 210×344×40.4
    • Display Type: Color TFT, LCD
    • Equipment Type: Mixed Signal Oscilloscope
    • Frequency band (MHz): 100
    • Input Impedance: BNC :1MΩ ±1%, 14 pF ±3 pF; TPP0200 probe tip: 10 MΩ, <12 pF; P6139B probe tip: 10 MΩ, <8 pF
    • Input Voltage (V): 300
    • Number of Channels: 4 Channel
    • Sampling Rate (GS/s): 1.25
  10. Teledyne LeCroy Bench Oscilloscope HDO4000A Series
    Mulai

    Rp719.999.900

    Teledyne LeCroy Bench Oscilloscope HDO4000A Series
    Deskripsi:
    Teledyne LeCroy HDO4000A Series Oscilloscopes with HD4096 TechnologyOscilloscopes are tools used by engineers, designers, and technicians to analyse and measure complicated electronic signals. Oscilloscopes enable you to develop and verify high-performance systems and electronic designs. They are an indispensable tool in any workshop, laboratory or test station.Options include:HDO4024A 200MHz - 1368336HDO4034A 350MHz - 1368337HDO4054A 500MHz - 136-8338HDO4104A 1GHz - 1368339HDO4000A Series Teledyne LeCroy's HDO4000A series of digital oscilloscopes come with 4 input channels 12-bit resolution and are available in bandwidths ranging from 200 MHz up to 1 GHz. Compact and only 5" deep the HDO4000A oscilloscopes are one of the most space-efficient bench scopes around. Combine this with Teledyne LeCroy's HD4096 HD technology, long memory, and a compact form factor the HDO4000A series of oscilloscopes provide superior and uncompromised measurement performance.With a large 12.1" multi-touch colour LCD display and mixed-signal capabilities the Teledyne LeCroy HDO4000A oscilloscopes are the ideal instrument for debug and troubleshooting. Particularly in power electronics designs, digital power management, power integrity analysis, automotive electronics and embedded or mechatronics designs.
    atribut:
    • Digital/Analog: Digital
    • Dimensions (mm): 291.7x339.4x131.31
    • Display Type: TFT LCD
    • Interface: CAN, IIC, LIN, RS232, SPI, UART, USB
    • Maximum Vertical Sensitivity (V/div): 10
    • Minimum Time Base (ps/div): 200
    • Minimum Vertical Sensitivity (mV/div): 1
    • Number of Analogue Channels: 4
    • Oscilloscope Form: Digital Storage
    • Oscilloscope Type: Bench
    • Power Source: Mains
    • Record Length (m): 12.5 points/ch
    • Safety Category: CAT II 300V
    • Sample Rate Random (Gsps): 10, 125
    • Screen Size (inch): 12.1
    • Series: HDO4000A
    • Vertical Resolution (bit): 12, 15
  11. Teledyne LeCroy Bench Oscilloscope T3DSO3000 Series
    Mulai

    Rp299.999.900

    Teledyne LeCroy Bench Oscilloscope T3DSO3000 Series
    Deskripsi:
    Teledyne LeCroy, T3DSO31004, FULLY LOADED, 16 Channel Mixed Signal Oscilloscope, 1 GHz, 4 ChannelsTeledyne LeCroy's new T3DSO31004 Oscilloscope is a four channel model with analog bandwidth of 1 GHz. The model also comes with 16 channel Mixed Signal capability as standard. The T3DSO31004 offers a maximum sample rate of 5 GSa/s, and a maximum memory depth of 250 Mpts in half channel mode. The T3DSO31004 model incorporate two 5 GSa/s ADCs and two 250 Mpts memory modules. When all channels are enabled, each channel has sample rate of 2.5 GSa/s and a standard record length of 125 Mpts. When only a single channel per ADC is active, the maximum sample rate is 5 GSa/s and the maximum record length is 250 Mpts. For ease-of-use, the most commonly used funcons can be accessed with its user-friendly front panel capacitive touch screen design. The T3DSO31004 model comes fully loaded with all Trigger/Decode options as standard alongside Power Analysis and Bode Plot capability.The T3DSO31004 digital, Mixed Signal oscilloscope is used in a wide array of applications in a multitude of different industries. The oscilloscope is a vital piece of equipment for any professional who is designing, testing or repairing electronic equipment. Some of the most common are
    atribut:
    • Digital/Analog: Digital
    • Interface: USB
    • Memory Depth (Mpts): 250
    • Number of Analogue Channels: 4
    • Number of Digital Channels: 16
    • Oscilloscope Form: Mixed Signal
    • Oscilloscope Type: Bench
    • Power Source: Mains
    • Sample Rate Random (Gsps): 5
    • Screen Size (inch): 10.1
    • Series: T3DSO3000
    • Vertical Resolution (bit): 8, 11
    • Waveform Refresh Rate: 120000 (Normal Mode) per sec, 500000 (Sequence Mode) per sec
  12. Aneng Oscilloscope Digital Multimeter
    Mulai

    Rp1.499.900

    Aneng Oscilloscope Digital Multimeter
    Deskripsi:
    Mengidentifikasi sinyal listrik yang bermasalah kini bisa dilakukan lebih cepat dan akurat tanpa harus berpindah alat. ANENG AOS04 menggabungkan fungsi oscilloscope dan multimeter dalam satu perangkat genggam yang praktis. Dukungan layar HD, penyimpanan waveforms, dan baterai isi ulang membuatnya ideal untuk teknisi yang membutuhkan alat diagnostik portabel dan efisien di lapangan.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ANENG Oscilloscope Digital Multimeter Auto/Manual Rechargeable 10MHz - AOS041 x Pasang Kabel Test Lead1 x Kabel Probe Oscilloscope1 x Kabel Termokopel4 x Cincin Penanda1 x Tip1 x Obeng Probe1 x Kabel USB Type C1 x Panduan Penggunaan1 x Tas Penyimpanan
    atribut:
    • Battery Capacity (mAh): 2500
    • Cable Length (cm): USB Type C Cable: Approx. 24; Test Lead Cable: Approx. 92; Oscilloscope Probe Cable: Approx. 107; Thermocouple Cable: Approx. 92
    • Coupling Method: DC or AC
    • Dimensions (cm): 9x5x18.5
    • Diode: (On/Off) Available
    • Flashlight: Available
    • Input Impedance (MΩ): 1
    • Language: Chinese and English
    • Material: ABS and Silicone
    • Maximum Measurement: 9999 Digits
    • NCV: Available
    • Number of Channels: 1
    • Oscilloscope Bandwidth (MHz): 10
    • Oscilloscope Data Storage: 9 Groups
    • Power Port: USB Type C
    • Probe Attenuation: X1 / X10
    • Sample Rate (MSa/s): 50
    • Sampling Method: Real-time sampling
    • Screen Resolution (pixels): 320x240
    • Screen Size (inch): 3.2
  13. GW INSTEK Logic Analyzer for Digital Storage Oscilloscope
    Mulai

    Rp29.999.900

    GW INSTEK Logic Analyzer for Digital Storage Oscilloscope
    atribut:
    • Package Size (mm): 300x95x50
  14. GW INSTEK Digital Storage Oscilloscope
    Mulai

    Rp119.999.900

    GW INSTEK Digital Storage Oscilloscope
    Deskripsi:
    FPGA parallel processing enables high-speed waveform update rates, allowing even infrequently occurring phenomena to be displayed. Installing the software provides access to serial bus analysis and power quality analysis functions.* We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Frequency band (MHz): 500
  15. RS PRO Portable Digital Storage Oscilloscope
    Mulai

    Rp41.999.900

    RS PRO Portable Digital Storage Oscilloscope
    Deskripsi:
    RS PRO IDS-1000B Series Visual Persistence Digital OscilloscopeRS PRO IDS-1000B Series Digital Storage Oscilloscopes (DSO) are general purpose instruments which include exceptional features for a great-value price. They are equipped with Visual Persistence Oscilloscope (VPO) technology. This uses a high-density IC for hardware acceleration to transfer all the acquired data into the displayed waveform image. The 256 colour gradient display function shows waveform details in gradients while measuring fast-changing analog signals.The memory depth enables clear differentiation of detail in signals under observation. Clear spectrum quantities obtained under the FFT mode are comparable with those obtained by use of a spectrum analyser. The zero key function allows users to restore the previous waveform location and settings. Trigger types include Edge, Pulse, Width, Video, ALT, Runt, Rise & Fall, Event-Delay, Time-Delay, Timeout, Logic, RS232, 12C, SPI. All this comes in a compact (380 x 208 x 127.3 mm) casing designed for portability and comfort-in-use.Options available:1233540 - 50 MHz, 4 ChannelsSUPPLIED_WITH : Passive probe, power cord, user manual, OpenWave sRS ProTypical ApplicationsDigital oscilloscopes are a complex and multi-functional electronic laboratory instrument used to capture, process, display and analyse the waveform and bandwidth of electronic signals. DSO versions have a memory to store waveforms and display them over a period of time. Oscilloscopes are used in a wide range of industries e.g.LaboratoriesEducational establishmentsProduct testing and Quality AssuranceService operation and post-sales supportProduct development and debugging
    atribut:
    • Bandwidth (MHz): 50
    • Digital/Analog: Digital
    • Dimensions (mm): 384x127.3x208
    • Display Type: TFT LCD
    • Interface: USB
    • Maximum Timebase (s/div): 100
    • Maximum Vertical Sensitivity (V/div): 10
    • Minimum Time Base (ns/div): 5
    • Minimum Vertical Sensitivity (mV/div): 1
    • Number of Channels: 4
    • Oscilloscope Form: Digital Storage
    • Oscilloscope Type: Portable
    • Plug Type: Europe, UK
    • Power Source: Mains
    • Record Length: 10 M points
    • Rise Time (ns): 7
    • Safety Category: CAT I 300 V, CAT II 300 V
    • Safety Category Level: CAT I, CAT II
    • Safety Category Voltage (V): 300
    • Sample Rate Random (GSa/s): 1
    • Screen Size (inch): 7
    • Vertical Resolution (bit): 8
  16. TEXIO TECHNOLOGY Digital Storage Oscilloscope
    Mulai

    Rp60.999.900

    TEXIO TECHNOLOGY Digital Storage Oscilloscope
    atribut:
    • Number of Channels: 2
    • Size (mm): 384x127x208
    • Frequency band (MHz): DC to 100 MHz
    • Input Impedance: 1 MΩ// about 16 pF
    • Sampling Rate: 2 ch or less/1GS/s, 3 ch or more/500 MS/s
    • DC Gain Probability: ± 3% Full Scale/2 mV/div to 10 V/div, ± 5% Full Scale/1 mV/div
    • Accessories: power cord (For AC100V), Probe (ch minutes)
    • Package Size (mm): 316x500x235
    • Power Consumption (W): about 30
    • Resolution: 8-bit
    • Sensitivity (mm/m): 1 mV/div to 10 V/div
    • Waveform Calculator: +, -, x÷ , FFT, FFTrms, User-Defined Operation
    • polarity: Normal, Reverse
  17. BK Precision Function Generator
    Mulai

    Rp9.999.900

    BK Precision Function Generator
    atribut:
    • UNSPSC: 41115320
Daftar Harga oscilloscope digital Terbaru November 2026
AS ONE Digital Storage OscilloscopeRp999.900
FNIRSI Digital Storage OscilloscopeRp7.199.900
Tektronix Digital OscilloscopeRp45.999.900
Hantek OscilloscopeRp3.499.900
Teledyne LeCroy Bench Oscilloscope 4000HD SeriesRp369.999.900
Aditeg Digital OscilloscopeRp14.999.900
GW INSTEK Digital Storage OscilloscopeRp51.999.900
Extech Portable Digital OscilloscopeRp35.999.900
UNI-T Digital Storage Oscilloscope (Osiloskop)Rp27.999.900
RIGOL Digital OscilloscopeRp12.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)